Beli hose bridgestone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bridgestone Hydraulic Hose SA Series for SteamDeskripsi:For conveying steam.atribut:
- Maximum Working Pressure (MPa): 2
- Minimum Bursting Pressure (MPa): 12
- Bridgestone Hydraulic Hose (PA28 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 27.5
- Minimum Bursting Pressure (MPa): 110
- Bridgestone Hydraulic Hose (PA14 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 14
- Minimum Bursting Pressure (MPa): 56
- THK Caged Ball LM Guide SHS RailDeskripsi:SHS model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
- Bridgestone Hydraulic Hose (PA21 Series)Deskripsi:-atribut:
- Maximum Working Pressure (MPa): 20.5
- Minimum Bursting Pressure (MPa): 82
- Bridgestone Hydraulic Hose (PA10 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 10.5
- Minimum Bursting Pressure (MPa): 42
- Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet)Deskripsi:High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperatureSpecifications: -temperature range -40°C to 210°C-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam-reinforcement: piles of steel cord-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and agingatribut:
- Working Temperature (°C): -40 ~ +121
- Working Pressure (Bar): 17
- Working Pressure (psi): 250
- Bursting Pressure (bar): 170
- Bursting Pressure (psi): 2500
- Bridgestone Hydraulic Hose (PA03 Series)Deskripsi:For conveying air and water, made from rubber material.atribut:
- Maximum Working Pressure (MPa): 3.5
- Minimum Bursting Pressure (MPa): 14
- Bridgestone Hydraulic Hose (JW70 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Compatible Fluid: Mineral Oil
- Inner Tube: Oil Resistant Synthetic Rubber
- Temperature Range (°C): Fluid:-40 to 100, Ambient: -40 to 70
- Maximum Working Pressure (MPa): 68.5
- Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)atribut:
- Material: Synthetic rubber (Styrene-butadiene rubber)
- Length (m): 10
- Inside Diameter (mm): 12.7
- Outside Diameter (mm): 25.0
- Working Pressure (MPa): 0.5
- Working Temperature Range: -20 to 120degrees
- Purpose of Use: For pressure feeding of steam.
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Deskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
- Solent Sustainable Fibre Maintenance SocksDeskripsi:Maintenance Sustainable absorbents are great for dealing with both oil and water as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids. Socks - Tested to BS 7959. Size: 7.5cmx1.2m Pack qty: 20 Absorption: 100Latribut:
- Type: Sock
- Standards Met: BS 7959
- Product Number: M0830715
- Overall Length: 1200mm
- Pack Quantity: 20
- Absorbent Capacity: 100L
- Overall Width: 75mm
- Applications: Maintenance
- Color: Grey-Black
- Special Features: Odourless
- TOYOX Toyosilicone Steam Hose (Selang Tahan Panas / Selang Karet)Deskripsi:Selang TOYOSILICONE STEAM adalah selang uap yang ideal untuk pembuangan uap dan pencucian dengan uap pada peralatan pabrik pengolahan makanan dan kosmetik. Selang ini tidak sesuai untuk pengangkutan makanan. Gunakan selang dengan salah satu ujung terbuka.Lentur dengan bobot hanya setengah dari selang uap konvensional sehingga memudahkan pemipaan dan sangat meringankan pengerjaan. Mencegah kontaminasi oleh serpihan selang karena permukaan selang tidak mudah retak meski telah lama digunakan. Rendah bau dan tanpa bau karet, mengurangi berpindahnya bau produk dan ketidaknyamanan karena bau, dirancang untuk meningkatkan kemudahan pengerjaan dan keamanan makanan.Selang ini dapat digunakan terus-menerus selama hingga 8 jam untuk pencucian dengan uap (dengan salah satu ujung terbuka) per hari. Masa pakainya sangat panjang, sekitar 4,5 bulan (sebelum penggantian) pada penggunaan dengan uap 140 °C (0,3 MPa). Tingkatkan produktivitas dengan selang yang ringan, lentur, dan tahan retak ini.Selang ini juga dapat digunakan untuk air bersuhu tinggi pada 100 °C atau lebih, dengan konektor dan unit selang khusus yang tersedia untuk meningkatkan keamanan dan mengurangi kebutuhan perawatan.Produk ini adalah pengganti model sebelumnya yaitu TSITH140.atribut:
- Color: Grey/Green Line
- Usage Pressure High Temperature Water (MPa): 0.0-0.3 (at 140°C)
- TRUSCO Valve Open/Close Indicator Plate Mounting BracketDeskripsi:-Fixture which can visuably install valve display.
- KTC Screwdriver Non Penetrating (Obeng)Deskripsi:PALM THIN BLADE SCERWDRIVERatribut:
- Insulated Uninsulated: Uninsulated
- Non Brand Industrial Air & Water PVC Tubing (Selang)Deskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
- FLEXSTEEL Hose Steam Assembly (Selang Tahan Panas)atribut:
- UNSPSC: 31160000
Daftar Harga hose bridgestone Terbaru October 2026
| Bridgestone Hose Excel Color (Selang Angin) | Rp3.799.900 |
| Bridgestone Hydraulic Hose SA Series for Steam | Rp279.900 |
| Bridgestone Hydraulic Hose (PA28 Series) | Rp129.900 |
| Bridgestone Hydraulic Hose (PA14 Series) | Rp119.900 |
| THK Caged Ball LM Guide SHS Rail | Rp769.900 |
| Bridgestone Hydraulic Hose (PA21 Series) | Rp179.900 |
| Bridgestone Hydraulic Hose (PA10 Series) | Rp159.900 |
| Bridgestone Hose Air/Water Medium Duty (Selang Air / Selang Angin) | Rp2.699.900 |
| Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet) | Rp149.900 |
| Bridgestone Hydraulic Hose (PA03 Series) | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/36P103840114-2.jpg)

/8dP103671301-1.jpg)
/7gP103671268-1.jpg)

/87P103671295-1.jpg)
/7yP103671286-1.jpg)
/1qP103840062-1.jpg)
/dkP107794488-1.jpg)
/6oP103671240-1.jpg)
/66P103671222-1.jpg)
/P102023006-1.jpg)
%20(Kabel%20Listrik)/31P108186109-2.jpg)
/j8P106987692-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/Solent%20Sustainable%20Fibre%20Maintenance%20Socks/54P102273184-3.jpg)

/iwP106768680-1.jpg)
/piP109974918-8.jpg)
/69P110119225-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)